Shop All Engine Specialty Tools
Auto Care Products
Auto Care Products 60034 20-mil Standard 3 ft. x 4 ft. Oil Drip Mat
Mfr # 60034
Zoro # G803981145
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auto Care Products
- MFR # 60034
- Zoro # G803981145
- UPC # 763636600340
- Country of Origin China
- Category Engine Specialty Tools
Description
Garage Mats not only protect your garage floor. but will contain gallons and gallons of snow. water. mud. grit and grime that makes a mess of your garage floor.If garage floor protection and containment are a priority to you. then our unique Garage Mat is the answer you have been looking for.The Park Smart Clean Park catches every drop of mud. slush and grime that falls off of your vehicle. Our Garage Mat keeps your garage floor clean eliminating the problem of tracking mud and grime into your home. The Clean Park also keeps your garage and home safe by keeping all of your walk areas dry. The heavy-duty 20-mil vinyl. in conjunction with the raised plastic edges. holds gallons of liquid from spreading onto the garage floor. The specially engineered Snap-On edges are extremely durable. as well as fast and easy to install. without tools. All sizes of the Park Smart Clean Park come complete with 24" long Snap-On side pieces and 18" long Snap-On end pieces. Our Garage Mat is so durable. that we offer a one year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (LL1895)
- AFTERMARKET New 13x5.00-6 Tube Type Turf Tread Tire 2 Ply Rim 3/4in. x 3in. CH 436552x421 (TRT70-0053)
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- NSK 38BWD15 Wheel Bearing (38BWD15)
- WESTWARD Tool, Serpentine Bel (1UBE8)
- KATS Diesel Engine Heater, for John Deere 6404 (30603)
- MIDTRONICS 10 Cable Leads W/Alligator Clips For Mdx Series (A208)
- SURTEK Piston Ring Compressor 2 185 (107221)
- PETRA ROC Petra Roc SBC-L Seat Belt Cover High-Vis; Lime - 2.5 x 18 in. (SBC-L)
- PRO THREAD Thread Repair Kits, UNC10-24 (3597-1024K)
- GEARWRENCH 8 Piece SAE/Metric Stud Removal Set (41760D)
- Auto Care Products Engine Specialty Tools