Shop All Automotive Body Clips
This Product is Discontinued
Auto Body Doctor
Body Bolts, 6-1 x 25 mm, 10 mm Head, PK 4 (Discontinued)
Mfr # DYN-6345RX
Zoro # G5752227
This Product is Discontinued
Key Features
Hex Drive
- Head Type Indented Hex
- Size 6-1.00 x 25mm
- Finish Black Phosphate
- System of Measurement Metric
- Head Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auto Body Doctor
- MFR # DYN-6345RX
- Zoro # G5752227
- UPC # 701845211711
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Size | 6-1.00 x 25mm |
Head Dia. | 10mm |
Length | 25mm |
Details
Item | Body Bolts,6-1x25mm,10mm Head,PK4 |
Head Type | Indented Hex |
Finish | Black Phosphate |
System of Measurement | Metric |
Drive Type | Hex |
Description
Body Bolts,6-1x25mm,10mm Head,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.