Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 99015 12 in. Kansas City Chiefs Steel Logo
Mfr # 99015
Zoro # G303734432
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Authentic Street Signs
- MFR # 99015
- Zoro # G303734432
- UPC # 672090990150
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Kansas City Chiefs Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Valley Industries Pressure Washer Nozzle Kit (PK-40NZLKIT)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG88)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X10)
- AFTERMARKET Skid Steer Loader Tilt Cylinder Seal Kit Fits John Deere 70 (GG190-31848)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28125 Vancouver Canucks Avenue Street Sign (28125)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35318 Chiefs Kingdom Logo (35318)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70051 Wisconsin Badgers Avenue Black Street Sign (70051)
- AUTHENTIC STREET SIGNS Authentic Street Signs 94008 12 in. Cubs Primary Circle Steel Logo (94008)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35002 Dallas Cowboys Avenue Navy Street Sign (35002)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35036 Cowboys Country Street Sign (35036)
- LOGO BRANDS Wisconsin Repeating Mini-Size Rubber Football (244-93MR-3)
- Authentic Street Signs Sporting Goods