Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 95412 24 in. Oklahoma Schooner Steel Logo
Mfr # 95412
Zoro # G703998427
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Authentic Street Signs
- MFR # 95412
- Zoro # G703998427
- UPC # 672090954121
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 24 in. Oklahoma Schooner Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 24 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Backpack Strap Spare Part for TPS25 Backpack Sprayer (TPS25-STRAP)
- SKIL Worm Drive Carpentry Chainsaw, Bar 16" L (SPT55-11)
- POLLAK Pollak 11-893P 7-Way RV OEM-Style Socket (11-893P)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D72)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28122 San Jose Sharks Avenue Street Sign (28122)
- AUTHENTIC STREET SIGNS Authentic Street Signs 94008 12 in. Cubs Primary Circle Steel Logo (94008)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28125 Vancouver Canucks Avenue Street Sign (28125)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70051 Wisconsin Badgers Avenue Black Street Sign (70051)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35036 Cowboys Country Street Sign (35036)
- CASEYS Kansas City Chiefs Ornament 5 1/2 Inch Peggy Abrams Glass Football (194618899)
- Authentic Street Signs Sports Fan Shop