Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 94047 12 in. Brewers Vintage Glove Steel Logo
Mfr # 94047
Zoro # G803734802
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Authentic Street Signs
- MFR # 94047
- Zoro # G803734802
- UPC # 672090940476
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Brewers Vintage Glove Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Float Bowl Gasket (797625)
- ONSLAUGHT Onslaught Insecticide (16oz) (28371-D05)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- STENS Starter Solenoid For Briggs & Stratton 5409D, 5409H, 5409K 435-431 (435-431)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70051 Wisconsin Badgers Avenue Black Street Sign (70051)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35034 Packers Country Street Sign (35034)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28122 San Jose Sharks Avenue Street Sign (28122)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70057 Auburn Tigers Avenue Orange Street Sign (70057)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28125 Vancouver Canucks Avenue Street Sign (28125)
- LOGO BRANDS Atlanta United Sweatshirt Blanket (Screened) (923-74S)
- Authentic Street Signs Sports Fan Shop