Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 94046 12 in. Cubs Walking Bear Steel Logo
Mfr # 94046
Zoro # G903734665
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Authentic Street Signs
- MFR # 94046
- Zoro # G903734665
- UPC # 672090940469
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Cubs Walking Bear Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (6 of 795115) (4211)
- BRIGGS & STRATTON CARBURETOR (84004885)
- GARDENER SELECT Gardener Select GSAW3005PDB 7 Litre 1.85 gal Watering Can - Blue (GSAW3005PDB)
- A & I PRODUCTS Micro-Rib V-Belt (40.0") 17" x1" x4" (A-400J10)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35034 Packers Country Street Sign (35034)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35036 Cowboys Country Street Sign (35036)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70057 Auburn Tigers Avenue Orange Street Sign (70057)
- AUTHENTIC STREET SIGNS Authentic Street Signs 94008 12 in. Cubs Primary Circle Steel Logo (94008)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35002 Dallas Cowboys Avenue Navy Street Sign (35002)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- Authentic Street Signs Sports Fan Shop