Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 94045 12 in. Yankees New York Steel Logo
Mfr # 94045
Zoro # G803734734
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Authentic Street Signs
- MFR # 94045
- Zoro # G803734734
- UPC # 672090940452
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Yankees New York Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0903 CanDo Theraputty Exercise Material; 2 Oz.; Blue - Firm (10-0903)
- BLOEM TERRATRAY TRCOT 12"" (20-51012C)
- MILWAUKEE TOOL M12 HATCHET 6 Pruning Saw Kit + Battery (2527-21,48-11-2425)
- DRAMM Tree Soaker Ring 5 Ft. (10-17061)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28125 Vancouver Canucks Avenue Street Sign (28125)
- AUTHENTIC STREET SIGNS Authentic Street Signs 94008 12 in. Cubs Primary Circle Steel Logo (94008)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28122 San Jose Sharks Avenue Street Sign (28122)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35036 Cowboys Country Street Sign (35036)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35034 Packers Country Street Sign (35034)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- LOGO BRANDS Kansas City Chiefs 24 Can Cooler (616-63)
- Authentic Street Signs Sports Fan Shop