Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 94014 12 in. Minnie & Paul Steel Logo
Mfr # 94014
Zoro # G103734663
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Authentic Street Signs
- MFR # 94014
- Zoro # G103734663
- UPC # 672090940148
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Minnie & Paul Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE FLASHTAPE ROLL 2"" X 150' (MMAFT-SIL)
- ILC Replacement for Fisher Price Ffy09 Dune Racer Left Wheel FOR Dune Racer (flr10) (FFY09 DUNE RACER LEFT WHEEL FOR DUNE RACER (FLR10)
- OREGON Deck Roller MTD 731-3005 (72-319)
- KOHLER Starter (32 098 10-S)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70051 Wisconsin Badgers Avenue Black Street Sign (70051)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- AUTHENTIC STREET SIGNS Authentic Street Signs 94008 12 in. Cubs Primary Circle Steel Logo (94008)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70057 Auburn Tigers Avenue Orange Street Sign (70057)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35034 Packers Country Street Sign (35034)
- CASEYS Auburn Tigers Apron and Chef Hat Set (5717540488)
- Authentic Street Signs Sporting Goods