Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 94005 12 in. Yankees Top Hat Steel Logo
Mfr # 94005
Zoro # G103734595
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Authentic Street Signs
- MFR # 94005
- Zoro # G103734595
- UPC # 672090940056
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Yankees Top Hat Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- BAYOU CLASSIC 5HPR-40 Adjustable, High-Pressure Regulator and LPG Hose, 3/8 in, 0 to 40 psi Regulating (5HPR-40)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7102-DG)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70057 Auburn Tigers Avenue Orange Street Sign (70057)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28122 San Jose Sharks Avenue Street Sign (28122)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35034 Packers Country Street Sign (35034)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28125 Vancouver Canucks Avenue Street Sign (28125)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35318 Chiefs Kingdom Logo (35318)
- LOGO BRANDS Georgia Repeating Mini-Size Rubber Football (142-93MR-3)
- Authentic Street Signs Sports Fan Shop