Authentic Street Signs

Authentic Street Signs 90224 12 in. St. Louis Blues Note Steel Logo


product price: $48.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.

Features
  • 12 in. St. Louis Blues Note Steel Logo
  • Automotive enamel paint and a classic look
  • Lasercut from heavy plate steel
  • Indoor or outdoor use
Specifications
  • Material: Steel
  • Size: 12 in.
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.