Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 90041 12 in. West Virginia Yellow WV Steel Logo
Mfr # 90041
Zoro # G703914960
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Authentic Street Signs
- MFR # 90041
- Zoro # G703914960
- UPC # 672090900418
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. West Virginia Yellow WV Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Governor (Blue) (24 089 45-S)
- CLEARSPAN 3' Ground Post 1.90" OD (102675)
- KENYON Sprinkler Head Trimmer, 6 In (85426GR)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-610-X)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35002 Dallas Cowboys Avenue Navy Street Sign (35002)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70051 Wisconsin Badgers Avenue Black Street Sign (70051)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35318 Chiefs Kingdom Logo (35318)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35034 Packers Country Street Sign (35034)
- LOGO BRANDS Penn State 24 Can Cooler (196-63)
- Authentic Street Signs Sports Fan Shop