Shop All Sports Fan Shop
Authentic Street Signs
Authentic Street Signs 90018 12 in. Miami U Steel Logo
Mfr # 90018
Zoro # G303899902
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Authentic Street Signs
- MFR # 90018
- Zoro # G303899902
- UPC # 672090900180
- Country of Origin China
- Category Sports Fan Shop
Description
Looking for the ultimate in quality. You've found it!.These made in USA all-steel signs are made to last for years!.
Features- 12 in. Miami U Steel Logo
- Automotive enamel paint and a classic look
- Lasercut from heavy plate steel
- Indoor or outdoor use
- Material: Steel
- Size: 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Drager Battery (8326856)
- C&S PRODUCTS C&S Products Peanut Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12507)
- BRIGGS & STRATTON Cable, Control, OPC (7100976YP)
- SCOTTY Scotty 0230-BK Powerlock Rod Holder with 241 Side/Deck Mount - Black (0230-BK)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35318 Chiefs Kingdom Logo (35318)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35034 Packers Country Street Sign (35034)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35002 Dallas Cowboys Avenue Navy Street Sign (35002)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- AUTHENTIC STREET SIGNS Authentic Street Signs 28122 San Jose Sharks Avenue Street Sign (28122)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35049 Baltimore Ravens Avenue Street Sign (35049)
- LOGO BRANDS Arkansas Elite Chair (108-12E)
- Authentic Street Signs Sporting Goods