Shop All Borescope
Autel
Autel AUL-MV105 5.5 mm MaxiVideo Digital Inspection Camera
Mfr # AUL-MV105
Zoro # G404152333
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Diameter Imager Head
- Flexible Imager Head and Cable Reach to 1m
- Waterproof Head and Cable to 3m
- USB Compatible
- Magnet, Mirror, Hook Attachments
- Visually Inspect and Record Difficult
- Bright LEDs and High Resolution (320 x 240 Pixel) Camera Provides Crystal Clear Images
- Size: 5.5 mm
- Distance: 0.95 - 30 cm
- Resolution: 320 x 240p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Battery Charger, (2)USB Ports (ARG_MI_CS)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- REED INSTRUMENTS Motor Rotation and 3-Phase Tester (R5004)
- FLIR Videoscope Kit, 7" Monitor, 10.4 mm Camera (VS80-IR21)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 5ft Long, 4.5" Monitor, Four-Way (VA-4-2815)
- PCE INSTRUMENTS Wifi Videoscope, For iOS and Android (PCE-VE 500N)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-350)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 5" Monitor, Flexible (NP-2011)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending, Flexible (VA 800)
- Autel Borescope