Austin Planter 6AS-G5pack 6 in. Granite Saucer - Pack of 5
Mfr # 6AS-G5pack
Zoro # G603983448
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Austin Planter
- MFR # 6AS-G5pack
- Zoro # G603983448
- UPC # 857811008417
- Country of Origin China
- Category Barware and Beverage Service
Description
The Classic design of our planters and saucers make them a great element for decorative purposes. The color is molded throughout the resin and matches many different decors. Our planters are delivered without drainage holes but do have a press out hole or can be easily drilled. Lightweight and durable resin construction - weather resistant, made with over 90% recycled plastic.
The Austin Saucer collects excess water drainage and soil spillage from your flower pots. Protect your hardwood floors, carpets, decks, and furniture from those harmful water stains and rings plants often leave with our sturdy, re-usable plant saucers. The inner surface is flat for the pot or planter to rest evenly. The underside is ribbed to keep the saucer slightly above the flooring surface. Each saucer has a support grid to allow airflow so the floor contact area does not trap moisture under the saucer. Our saucers help keep plants moist longer and maintain a cleaner garden. Our Saucers are must-haves under potted plants.
Features- Austin Saucer collects excess water drainage and soil spillage from your flower pots
- Protect your hardwood floors, carpets, decks, and furniture
- Pack of 5
- Color: Granite
- Outside Diameter: 6"
- Bottom Diameter: 4.5"
- Height: 1.25"
- Weight: 0.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Coffee Filter Packs, Regular, In-Room Lodging, .6oz, PK200 (2550006546)
- NEMCO Label Front Overlay Sin. (48628)
- LIBBEY Libbey 12 oz. Hourglass Pilsner Glass, PK24 (181)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 150025 Chrome Plated Thermometer (150025)
- AUSTIN PLANTER Austin Planter 3AS-N5pack 3 in. Clear Saucer - Pack of 5 (3AS-N5pack)
- AUSTIN PLANTER Austin Planter 14AS-N5pack 14 in. Clear Saucer - Pack of 5 (14AS-N5pack)
- AUSTIN PLANTER Austin Planter 8AS-N5pack 8 in. Clear Saucer - Pack of 5 (8AS-N5pack)
- AUSTIN PLANTER Austin Planter 12AS-N5pack 12 in. Clear Saucer - Pack of 5 (12AS-N5pack)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- COLEMAN Beverage Jug, Plastic, Blue/White, 1 gal (2158645)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Cups - 100Ct (TEE-S)
- Austin Planter Barware and Beverage Service