Austin Planter 12AS-N5pack 12 in. Clear Saucer - Pack of 5
Mfr # 12AS-N5pack
Zoro # G203983640
Product Information
- Brand Austin Planter
- MFR # 12AS-N5pack
- Zoro # G203983640
- UPC # 857811008219
- Country of Origin China
- Category Barware and Beverage Service
Description
The Classic design of our planters and saucers make them a great element for decorative purposes. The color is molded throughout the resin and matches many different decors. Our planters are delivered without drainage holes but do have a press out hole or can be easily drilled. Lightweight and durable resin construction - weather resistant, made with over 90% recycled plastic.
The Austin Saucer collects excess water drainage and soil spillage from your flower pots. Protect your hardwood floors, carpets, decks, and furniture from those harmful water stains and rings plants often leave with our sturdy, re-usable plant saucers. The inner surface is flat for the pot or planter to rest evenly. The underside is ribbed to keep the saucer slightly above the flooring surface. Each saucer has a support grid to allow airflow so the floor contact area does not trap moisture under the saucer. Our saucers help keep plants moist longer and maintain a cleaner garden. Our Saucers are must-haves under potted plants.
Features- Austin Saucer collects excess water drainage and soil spillage from your flower pots
- Protect your hardwood floors, carpets, decks, and furniture
- Pack of 5
- Color: Clear
- Outside Diameter: 12"
- Bottom Diameter: 10.1"
- Height: 2"
- Weight: 1.65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat Kit W/ Knob And Screws (111506-13)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- BON CHEF Como, Ice Teaspoon, Satin Finish, 18/10, 7.88" - Black Matte , set of 12 (S4102BM)
- AUSTIN PLANTER Austin Planter 3AS-N5pack 3 in. Clear Saucer - Pack of 5 (3AS-N5pack)
- AUSTIN PLANTER Austin Planter 8AS-N5pack 8 in. Clear Saucer - Pack of 5 (8AS-N5pack)
- AUSTIN PLANTER Austin Planter 14AS-N5pack 14 in. Clear Saucer - Pack of 5 (14AS-N5pack)
- NUSTEEL Nusteel TG-590AC-2 1.5 qt. Pineapple Antique Copper Canister (TG-590AC-2)
- HOFFMASTER Coaster, White, 3-3/8", PK1000 (876083)
- EATON CUTLER-HAMMER Cutler-Hammer MBT48B125BTS Meter Breaker, 120/240 V, 125 A, 4-Space (MBT48B125BTS)
- VINTIQUEWISE Galvanized Metal Beverage Cooler Tub with Stand (QI003289)
- Austin Planter Barware and Beverage Service