Austin Air B410B1 Air Purification & Filtration System - Standard Pet Machine; Black
Mfr # B410B1
Zoro # G904112158
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Austin Air
- MFR # B410B1
- Zoro # G904112158
- UPC # 769100217199
- Country of Origin United States
- Category Air Cleaners and Accessories
Description
We are the only manufacturers to have our products designated as Medical Grade Air Purifiers. We are the only manufacture to successfully reduce asthma attacks and respiratory problems in a clinical trial conducted by the medical community and recognized hospitals. Johns Hopkins Hospital has chosen our medical grade air purifiers to conduct four clinical trials. We were selected by the Federal Government to provide the emergency air purifiers to the citizens of Anniston, Alabama during the destruction of chemical weapons. Designed specically for Pet Owners - Austin Air has assembled a filter to trap the allergens caused by pets. The Pet Machine uses High-efficiency Particulate Air technology to trap airborne dust and dander. While the Special carbon blend will help reduce many pet odors that linger in the air.
Features- Standard Pet Machine
- Color: Black
- Dimesions: 23" H x 14.5" W x 14.5" L
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (M9109-AGA-5)
- RANCO Refrigeration Control, 120/240 (A12-700)
- PAMLICO AIR 20 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-022020)
- KOCH Filter, HEPA99.97, Galv, 12x12x12" (H61A1X1)
- BRONDELL Horizon True HEPA Air Purifier (P200-W)
- PRO-CELL AIR PURIFIER Air Purifier, 120V AC, 60Hz, White, 30 W (Duo-16/120)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- KOCH Filter, HEPA99.99, Galv, 24x18x12 (H63A3X1)
- Austin Air Air Cleaners and Accessories