Aussie Pouch 2007069 19 in. Chair Double Pockets; Green Trim - Extra Large
Mfr # 2007069
Zoro # G504162164
Product Information
- Brand Aussie Pouch
- MFR # 2007069
- Zoro # G504162164
- UPC # 659296111107
- Country of Origin United States
- Category Classroom Furniture
Description
Say goodbye to overstuffed desk drawers and covered desktops! Aussie Pouch school chair pockets take the load off by neatly compiling classroom supplies right at the back of children's seats. These premier quality pockets are manufactured with heavy weight denim that is machine washable and lasts up to 10 years! Two large pockets (with solid green trim) hold a variety of school supplies, notebooks, books, and smaller essentials like tape, rulers, pens, and beyond. Extra-Large sized pouch pocket (at 19 inches) fits chairs with a backrest with top measuring 16 to 18 inches wide and a bottom measuring 16 to 18 inches wide. The denim wash may have a slightly blackish undertone (hues may have variations) to lend an authentic touch.
Seat sacks for classroom chairs are proudly made in the USA with durable, machine washable denim materials that last up to 10 years of use.
Features- Chair Double Pockets
- Chair bag slips over backrest to create instant, easy-to-reach storage and organization of daily class supplies
- Two main compartment pockets of chair organizer can hold larger items like books, binders, or laptops
- Chair pouch offers space-saving alternative to desk drawers, desktops, or backpacks on ground
- Green topline trim on each pocket adds stylish pop of color and offers easy visibility of where pocket is for quicker use
- 1 Chair Organizer
- Color: Green Trim
- Size: 19" & Extra Large
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Denim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- SOUTHBEND Ignition Control Module (1175723)
- WADDELL MFG 6 RND Table Leg (2506)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- JONTI-CRAFT 20 Section Mobile Backpack Cubbie (3946JC)
- SCHOOL SMART School Smart 12.25 L x 5.25 D x 7.87 W in. Storage Tray; Clear (279061)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- Aussie Pouch Office & School Tables