Aurora AURPPB-45 Standard 45 M Gauge Bass Guitar Strings; Purple
Mfr # AURPPB-45
Zoro # G903869480
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aurora
- MFR # AURPPB-45
- Zoro # G903869480
- UPC # 896637001813
- Country of Origin China
- Category Indoor Game Tables
Description
Strings by Aurora is proud to bring their line of colored guitar strings to guitarists throughout the world. Aurora produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look.
Specifications- String Gauge: 45 M
- Color: Purple
- Dimensions: 7.5" H x 6.75" W x 0.5" D
- Weight: 1.28 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARE FREE ENZYMES Horse Trough Protector 33.9 oz. (1075)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- ALPINE Multicolored Glass/Iron 37 in. H Bottle Tree Solar Garden Stake (QTT504SLR)
- VICTOR Mouse Trap, 4 3/8 in H, Beige, PK2 (M150)
- AURORA Aurora AURWHT10-46 Premium Electric 10-46 Gauge Guitar Strings Light; White (AURWHT10-46)
- AURORA Aurora AURGOLD10-46 Premium Electric 10 M Gauge Guitar Strings Light; Gold (AURGOLD10-46)
- AURORA Aurora AURUKE.TOR Premium Ukulele Tenor Strings; Orange (AURUKE.TOR)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- AURORA Aurora AURR9-42 Premium Electric 9 L Gauge Guitar Strings Light; Red (AURR9-42)
- AURORA Aurora AURORNGB-45 Standard 45 M Gauge Bass Guitar Strings; Orange (AURORNGB-45)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- Aurora Indoor Games