Aurora AURGLDB-40 Standard 40 L Gauge Bass Guitar Strings; Gold
Mfr # AURGLDB-40
Zoro # G003869373
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aurora
- MFR # AURGLDB-40
- Zoro # G003869373
- UPC # 890737002091
- Country of Origin China
- Category Indoor Game Tables
Description
Strings by Aurora is proud to bring their line of colored guitar strings to guitarists throughout the world. Aurora produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look.
Specifications- String Gauge: 40 L
- Color: Gold
- Dimensions: 7.5" H x 6.75" W x 0.5" D
- Weight: 1.28 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Sport Cone, 18", Black (03-500-30)
- IMPERIAL Ash Shovel (LT0162)
- MATE SERIES Ss Rod & Cup Holder 30 Degree Open W/ (C2030ND)
- STENS Air Filter Combo For Honda Gxv340 Gxv390 Engines (102-218)
- AURORA Aurora AURR9-42 Premium Electric 9 L Gauge Guitar Strings Light; Red (AURR9-42)
- AURORA Aurora AURR10-46 Premium Electric 10 M Gauge Guitar Strings Light; Red (AURR10-46)
- AURORA Aurora AURUKE.TOR Premium Ukulele Tenor Strings; Orange (AURUKE.TOR)
- AURORA Aurora AURWHT10-46 Premium Electric 10-46 Gauge Guitar Strings Light; White (AURWHT10-46)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- AURORA Aurora AURPP11-50 Premium Electric 11 H Gauge Guitar Strings Light; Purple (AURPP11-50)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- Aurora Indoor Games