Shop All Blinds
Auric
Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 36 x 72 in.
Mfr # AU1647443
Zoro # G903793716
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Durable mini blinds provide optimal privacy & light control
- Wipe clean with a damp cloth for easy cleaning
- Easy to install with installation hardware & instructions included
- They can be mounted inside or outside the window frame to eliminate shadows & silhouettes
- Wipe with damp cloth & mild detergent
- 1" Slats 84.39% PVC
- PVC bottom rail holds blinds in place
- Tilt wand & valance
- Color: White
- Style: Room Darkening
- Dimension: 1" x 36" x 72"
- Weight: 30.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011AGR)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- APW WYOTT Insulation (AS-60150)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- NIEN Nien 249146 Homepointe Cordless PVC Light Filtering Mini Blind; White - 1 x 23 x 64 in. (249146)
- ACHIM IMPORTING Achim 28 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2284WH6)
- ACHIM IMPORTING Achim 48 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG248WH04)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- DESIGNERS TOUCH Alabaster Cordless Room Darkening 1 in. Vinyl Mini Blind for Window or Door - 23 in. W x 48 in. L (10793478415991)
- LIVING ACCENTS Faux Wood 2 in. Mini-Blinds; 23 x 60 in. White Cordless (5005744)
- Auric Blinds