Shop All Tool Storage Accessories
Auric
6 in. Tool Storage Hook - Vinyl Coat
Mfr # AU667150
Zoro # G804003297
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auric
- MFR # AU667150
- Zoro # G804003297
- UPC # 747216194375
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | 6 in. Tool Storage Hook - Vinyl Coat |
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Designed to hang hammers
- Material: Steel
- Finish: Vinyl Coated
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Ez Pick, Pattern 5-Sa, Green (18062EZ)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1105)
- URREA 3/8" drive, 6-point deep impact socket 1/2" (7716H)
- AURIC 56530 12 in. Drawer Organizer (AU155918)
- KENNEDY Kennedy Manufacturing-VTC Series-50004BL-4 Panel Sq. Hole Toolboard Set w/60-Pc Hooks- Classic Blue (50004BL)
- HANSEN Socket Tray, Orange, Plastic (12063)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan (319402TN)
- MILWAUKEE TOOL Large Case Rows for Insert Bit Accessories (5 pk) (48-32-9934)
- PELICAN Peli Desiccant For PelicanCase, Silca Gel (1500D)
- UWS UTV Tool Box Hardware, UTV-59YV (UTV-59YV)
- Auric Tool Storage Accessories