Shop All Scarifiers
Aurand Manufacturing
Elctrc Handheld Scarifier, Clean Area 5In
Mfr # K7-1
Zoro # G7972675
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Area 5 in
- Voltage 120V AC
- HP 0.25 hp
- Amps 2.6 A
- Lock-off No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aurand Manufacturing
- MFR # K7-1
- Zoro # G7972675
- Country of Origin United States
- Category Scarifiers
Dimensions
Tool Length | 17 1/2 in |
Cord Length | 15 ft |
Description
Electric Handheld Scarifier, Handle Type Palm-Grip, Cleaning Area 5 in, Voltage 115V AC, Includes Dust Shroud No, Includes Vacuum No, Horsepower 1/4 hp, Tool Weight 9 lb, Removal Rate 50 to 75 sq ft/hr, Power Source Corded, Application Scarifier, Cord Length 15 ft, Current 2.6 A, Locking Lock-On, Motor Type Electric, Number of Speeds 1, Number of Speed Settings 1, Series K, Speed Setting Single Speed, Switch Type Trigger, Tool Length 17 1/2 in, Type Electric Handheld Scarifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 2PK WHT Hand Holder, MN (SS29)
- DRILL AMERICA m1.8x.35 Carbon Steel Hex Die (DWTMHX1.8X.35)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 18 TPI (80767CLB103050)
- WILLIAMS 1/4" Dr, 5mm Size, Metric Hex Bit Socket, 6 Pts (35072)
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- AURAND MANUFACTURING Cutter Bundle, 5 In. Cleaning Area, PK2 (674)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1E)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1V)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- Aurand Manufacturing Finishing Tools