Shop All Scarifiers
Aurand Manufacturing
Cutter Bundle, 8 In. Cleaning Area, PK2
Mfr # 90M
Zoro # G7821886
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Area 8 in
- Cleaning Area 8"
- Includes Cotter Pins, Felt Washers, Square Hole Washers
- For Use With M5-1; M5-1V
- Compatible with Manufacturer Part Number M5-1, M5-1V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aurand Manufacturing
- MFR # 90M
- Zoro # G7821886
- Country of Origin United States
- Category Scarifiers
Details
Item | Cutter Bundle |
Cleaning Area | 8 in |
Cleaning Area | 8" |
Includes | Cotter Pins, Felt Washers, Square Hole Washers |
For Use With | M5-1; M5-1V |
Compatible with Manufacturer Part Number | M5-1, M5-1V |
Compatible Product Type | Corded Handheld Scarifier |
Compatible Grainger Part Number | 29FW85, 29FW87 |
Description
Cutter Bundle, Cleaning Area 8 in, Compatible Product Type Corded Handheld Scarifier, Includes Cotter Pins, Felt Washers, Square Hole Washers, Compatible with Manufacturer Part Number M5-1, M5-1V, For Use With M5-1; M5-1V, Compatible with Grainger Part Number 29FW85, 29FW87, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- BESSEY 8 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.008)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1E)
- AURAND MANUFACTURING Cutter Bundle, 5 In. Cleaning Area, PK2 (674)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1V)
- TOMAHAWK POWER 8” Tungsten Carbide Teeth Blade Drum Kit for Concrete Scarifier (TSCAR6TCC)
- Aurand Manufacturing Finishing Tools