Shop All Scarifiers
Aurand Manufacturing
Cutter Bundle, 5 In. Cleaning Area, PK2
Mfr # 674
Zoro # G8378377
original price:
$101.99
23% off
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Area 5 in
- Includes Cotter Pins, Felt Washers
- Cleaning Area 5"
- For Use With K7-1, K7-1V, KP5V, KP5
- Compatible with Manufacturer Part Number K7-1, K7-1V, KP5, KP5V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aurand Manufacturing
- MFR # 674
- Zoro # G8378377
- Country of Origin United States
- Category Scarifiers
Details
Item | Cutter Bundle |
Cleaning Area | 5 in |
Includes | Cotter Pins, Felt Washers |
Cleaning Area | 5" |
For Use With | K7-1, K7-1V, KP5V, KP5 |
Compatible with Manufacturer Part Number | K7-1, K7-1V, KP5, KP5V |
Compatible Product Type | Air-Powered Scarifier, Corded Handheld Scarifier |
Compatible Grainger Part Number | 20RD93, 20RD95, 29FW81, 29FW83 |
Description
Cutter Bundle, Cleaning Area 5 in, Compatible Product Type Air-Powered Scarifier, Corded Handheld Scarifier, Includes Cotter Pins, Felt Washers, Compatible with Manufacturer Part Number K7-1, K7-1V, KP5, KP5V, For Use With K7-1, K7-1V, KP5V, KP5, Compatible with Grainger Part Number 20RD93, 20RD95, 29FW81, 29FW83, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #19 (44089)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KRAFT TOOL Channel Float, Magnesium, 96x6" (CC048-02)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1EV)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1EV)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1V)
- TOMAHAWK POWER 8” Tungsten Carbide Teeth Blade Drum Kit for Concrete Scarifier (TSCAR6TCC)
- Aurand Manufacturing Finishing Tools