Shop All Air Grinders
Aurand Manufacturing
Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp
Mfr # MP6E
Zoro # G7986447
product price: $1,572.99
/ea
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 3/4 in
- Duty Heavy Duty
- HP 3/4 hp
- Includes Gear Lubricant, Stand Up Handle
- Min. Hose Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aurand Manufacturing
- MFR # MP6E
- Zoro # G7986447
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 16 in |
Air Inlet Size | 3/4 in |
Minimum Hose Size | 1/2 in |
Cutting Width | 12 in |
Description
Air Powered Scarifier, Handle Type D-Handle, Includes Dust Shroud Yes, Horsepower 3/4 hp, Tool Weight 23 lb, Removal Rate 100 to 150 sq ft/hr, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Larger Tool Suitable for Heavy Duty or Floor Work, Cleaning Area 12 in, Cutting Width 12 in, Duty Heavy Duty, Exhaust Location Below, Includes Gear Lubricant, Stand Up Handle, Locking No Locking, Minimum Hose Size 1/2 in, Overall Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- EAGLE TOOL US Lighted Tip, Fiberglass, Fish Rods (ETFLKIT1)
- STARRETT Carbide Tipped Hole Saw, 2", 51mm (SM51)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- AURAND MANUFACTURING Cutter Bundle, 8 in. (674E)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5E)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 2 1/2 hp (MP6)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6V)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- CHICAGO PNEUMATIC Straight Pencil Grinder Kit, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104QKIT)
- Aurand Manufacturing Air Grinders