Shop All Air Grinders
Aurand Manufacturing
Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp
Mfr # KP5V
Zoro # G8356731
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in
- HP 3/4 hp
- Includes Gear Lubricant
- Min. Hose Size 1/2 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aurand Manufacturing
- MFR # KP5V
- Zoro # G8356731
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 13 in |
Minimum Hose Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Powered Scarifier, Handle Type Palm-Grip, Includes Dust Shroud Yes, Horsepower 3/4 hp, Tool Weight 6 lb, Removal Rate 50 to 70 sq ft/hr, Air Inlet Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Lightweight Tool Suitable for Handwork, Cleaning Area 5 in, Duty Light Duty, Exhaust Location Rear, Includes Gear Lubricant, Vacuum Shroud, Minimum Hose Size 1/2 in, Overall Length 13 in, Series K Series, Speed Setting Variable Speed, Switch Type Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY TWIST SOCKET 3/8" DR 15MM DP WELL (LT4515-D)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #7 (C03044)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6E)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5E)
- AURAND MANUFACTURING Cutter Bundle, 8 in. (674E)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6V)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 2 1/2 hp (MP6)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- Aurand Manufacturing Air Grinders