Shop All Air Grinders
Aurand Manufacturing
Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp
Mfr # KP5EV
Zoro # G7812427
product price: $1,552.99
/ea
Free Shipping & Returns
$1,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in
- HP 3/4 hp
- Includes Gear Lubricant
- Min. Hose Size 1/2 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aurand Manufacturing
- MFR # KP5EV
- Zoro # G7812427
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 13 in |
Minimum Hose Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Powered Scarifier, Handle Type Palm-Grip, Includes Dust Shroud Yes, Horsepower 3/4 hp, Tool Weight 9 lb, Removal Rate 60 to 90 sq ft/hr, Air Inlet Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Lightweight Tool Suitable for Handwork, Cleaning Area 8 in, Duty Light Duty, Exhaust Location Rear, Includes Gear Lubricant, Minimum Hose Size 1/2 in, Overall Length 13 in, Series K Series, Speed Setting Variable Speed, Switch Type Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 26ft. (DWHT36926S)
- DEWALT 3-in Locking Magnetic Screwdriving Bit Holder (DWA3HLDFT)
- JOHNSON LEVEL & TOOL 12 Comb Square (415)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600S)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 2 1/2 hp (MP6)
- AURAND MANUFACTURING Cutter Bundle, 8 in. (674E)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6E)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6V)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5E)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- Aurand Manufacturing Air Grinders