Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
Wall-Ceiling Mount, 2-1/8 in. W, Plastic
Mfr # SNAP-ON ANCHOR
Zoro # G3026409
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 1/8 in
- Material Plastic
- For Use With ProPanels
- Includes Ratchet Plugs, SO Marking Plugs
- Characteristics For Flush Ceiling Mounting of Auralex ProPanels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auralex Acoustics
- MFR # SNAP-ON ANCHOR
- Zoro # G3026409
- UPC # 094725265455
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 1/8 in |
Height | 7/8 in |
Details
Item | Wall-Ceiling Mount |
Material | Plastic |
For Use With | ProPanels |
Includes | Ratchet Plugs, SO Marking Plugs |
Characteristics | For Flush Ceiling Mounting of Auralex ProPanels |
Accessory Type | Wall-Ceiling Mount |
Description
Wall-Ceiling Mount, Width 2 1/8 in, Height 7/8 in, Material Plastic, For Use With ProPanels, Characteristics For Flush Ceiling Mounting of Auralex ProPanels, Includes Ratchet Plugs, SO Marking Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- RUGGED RIDGE JERRY CAN, RED, 20L, METAL (17722.31)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- AURALEX ACOUSTICS ProPOD Lite, 4PK (ProPOD™ Lite 4-PK)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 2in, PK4 (CF2)
- Auralex Acoustics Hearing Protection