Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
T'Fusor Matte Fiber, 4PK
Mfr # F'Fusor Matte Fiber 4PK
Zoro # G309127849
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auralex Acoustics
- MFR # F'Fusor Matte Fiber 4PK
- Zoro # G309127849
- UPC # 818105017072
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
T'Fusor Diffusors are made from a lightweight high gloss and sturdy thermoplastic. T'Fusors drop easily into ceiling grids and are wall mountable with Tubetak Pro, EZ-Stick Pro Tabs, or mechanical fasteners. T'Fusors impart a sense of controlled spaciousness and work best when mounted with a varying alignment of the in. T in. pattern. Improved broadband diffusion can be achieved by filling the cavity we designed into the back of the T'Fusor Diffusor with acoustic foam or 1 in. rigid fiberglass. Mounting Methods: Ceiling Grid, EZ-Stick Pro Tabs, TubeTak Pro, or Mechanical FastenersQty: 4 per box 16 sq. ft per box;Size: 23-3/4 in. square x 6 in. tall
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (69097)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- AURALEX ACOUSTICS Impaling Clip, 3 in. W, PK4 (2" OFFSET I-CLIP4-PACK)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_BGE)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- AURALEX ACOUSTICS StopGap (StopGap)
- AURALEX ACOUSTICS SonoLite Bass Trap Black (SonoLite Bass Trap Black)
- ARMACELL 3/8" X 48" X 100' Armaflex Roll 400/Ctn (APR38040)
- Auralex Acoustics Sound Control and Acoustical Absorption