Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
T'Fusor, 4PK
Mfr # TFUS_4PK
Zoro # G109127841
product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
$148.99
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
- Brand Auralex Acoustics
- MFR # TFUS_4PK
- Zoro # G109127841
- UPC # 818105007196
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
T'Fusor Diffusors are made from a lightweight and sturdy thermoplastic. T'Fusors drop easily into ceiling grids and are wall mountable with Tubetak Pro, EZ-Stick Pro Tabs, or mechanical fasteners. T'Fusors impart a sense of controlled spaciousness and work best when mounted with a varying alignment of the in. T in. pattern. Improved broadband diffusion can be achieved by filling the cavity we designed into the back of the T'Fusor Diffusor with acoustic foam or 1 in. rigid fiberglass. Mounting Methods: Ceiling Grid, EZ-Stick Pro Tabs, TubeTak Pro, or Mechanical FastenersQty: 4 per box 16 sq. ft per box;Size: 23-3/4 in. square x 6 in. tall
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- WELLS LAMONT Poly/Cotton Chore Glove (300)
- AURALEX ACOUSTICS Acoustic Panel, 2H x 24W x 48In L (B224OBS)
- AURALEX ACOUSTICS Studiofoam Pyramid 1 Pair, 2PK (Studiofoam Pyramid 1 Pair)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- AURALEX ACOUSTICS Impaling Clip, 3 in. W, PK4 (1" OFFSET I-CLIP4-PACK)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- AURALEX ACOUSTICS StopGap (StopGap)
- QUIETSITE QuietSite Metal Frame Kit (26468)
- Auralex Acoustics Hearing Protection