Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
Sound Absorption Panels, 12" W, PK24
Mfr # WEDGIE_24
Zoro # G5062071
product price: $156.99
/pk 24, $6.54/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 1 ft
- Material Polyurethane Foam
- Noise Reduction Coefficient (NRC) 0.5
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # WEDGIE_24
- Zoro # G5062071
- UPC # 818105000982
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 12 in |
Length | 1 ft |
Details
Item | Sound Absorption Panels |
Material | Polyurethane Foam |
Noise Reduction Coefficient (NRC) | 0.5 |
Color | Charcoal |
Thickness | 1 in |
Includes | Charcoal |
Application | Noise Abatement |
Coverage | 24 sq ft |
Description
Sound Absorption Panels, Width 12 in, Length 1 ft, Thickness 1 in, Color Charcoal, Noise Reduction Coefficient (NRC) 0.5, Material Polyurethane Foam, Coverage 24 sq ft, Includes Charcoal, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- ZORO SELECT Arctic Flagging Tape, Green Glo, 150 ft (ARGG-200)
- STEINER Fire Extinguisher Covers, Hook and Loop Bracket, Vinyl Coated, For Tank Weight 15 to 30 lb (XT8WG)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- AURALEX ACOUSTICS Acoustic Panel, 2H x 24W x 48In L (B224OBS)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (M224SST)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- Auralex Acoustics Hearing Protection