Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
Sound Absorption Panel, White, 2 ft., PK16
Mfr # SONICELLWHT 16PK
Zoro # G0515019
product price: $339.99
/pk 16, $21.25/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Length 2 ft
- Material Polyethylene Foam
- Noise Reduction Coefficient (NRC) 0.7
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # SONICELLWHT 16PK
- Zoro # G0515019
- UPC # 818105007288
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 ft |
Length | 2 ft |
Details
Item | Sound Absorption Panel |
Material | Polyethylene Foam |
Noise Reduction Coefficient (NRC) | 0.7 |
Color | White |
Standards | ASTM E-84, UL 94: HF1 |
Thickness | 1 in |
Includes | (16) Panels |
Resistant To | Fungus, Moisture |
Application | Sound Absorption Well Suited for Harsh Environments Such As Nightclubs , Restaurants, Gymnasiums, Multi-Purpose Rooms, Commercial Facilities, and Industrial Facilities |
Coverage | 64 sq ft |
Description
Sound Absorption Panel, Width 2 ft, Length 2 ft, Thickness 1 in, Color White, Noise Reduction Coefficient (NRC) 0.7, Material Polyethylene Foam, Resistant To Fungus, Moisture, Coverage 64 sq ft, Standards ASTM E-84, UL 94: HF1, Includes (16) Panels, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-HI_12x18 (T1-1629-HI_12x18)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, XL (46111315XL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- AURALEX ACOUSTICS ProPOD Lite, 4PK (ProPOD™ Lite 4-PK)
- AURALEX ACOUSTICS Ceiling Anchor Mount, 2-1/8 in. W, Plastic (CLOUD ANCHOR)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- Auralex Acoustics Hearing Protection