Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
SonoLite Oyster Pair
Mfr # SonoLite Oyster Pair
Zoro # G109127711
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # SonoLite Oyster Pair
- Zoro # G109127711
- UPC # 818105014330
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
The Auralex SonoLite panel offers a pair of great absorption performance in a lightweight and slim 1 in. profile. At the core of each panel is our high performance Studiofoam, allowing the SonoLite wall panel to achieve an NRC rating of 0.80. Offered in 10 attractive velour fabric color options, they are designed to mount to flat walls and ceilings. For added low-frequency control, consider using SonoLite Bass Traps in the corners of your room. If you are looking for a full wall treatment set, have a look at the SonoLite Cloud Panel System above the listening/mix position to complete the whole room treatment package. Contains 2 SonoLite panels 1-pair Overall NRC = 0.80 SonoLite Dimensions: 1 in. Thick x 24 in. x 24 in. Wall Mounted Acoustical Absorption Panels Reduce Unwanted Acoustical Reflections Tame Chaotic Reverberation Affordable Absorption Solution For Professional & Residential Settings Affordable Absorption Solution For Professional & Residential Settings EZ-Stick Pro Mounting Tabs Included Available colors: black, oyster, grey, beige, tan, wedgewood blue, royal, atomic red, burgundy, purple
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- KONG USA Ovalone Alu, Body Black, Gate Black, Black Auto Block (712NNN6VNKK)
- IMPACTO Impact Gloves, L, VEP Pad (50100120040)
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Lime (8910)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- AURALEX ACOUSTICS ProPanel B124OBS (ProPanel B124OBS)
- AURALEX ACOUSTICS GRAMMA (GRAMMA™)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 8PK (LENRD Bass Trap Purple)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (M224SST)
- Auralex Acoustics Hearing Protection