Auralex Acoustics

SonoLite Atomic Red Pair


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Auralex SonoLite panel offers a pair of great absorption performance in a lightweight and slim 1 in. profile. At the core of each panel is our high performance Studiofoam, allowing the SonoLite wall panel to achieve an NRC rating of 0.80. Offered in 10 attractive velour fabric color options, they are designed to mount to flat walls and ceilings. For added low-frequency control, consider using SonoLite Bass Traps in the corners of your room. If you are looking for a full wall treatment set, have a look at the SonoLite Cloud Panel System above the listening/mix position to complete the whole room treatment package. Contains 2 SonoLite panels 1-pair Overall NRC = 0.80 SonoLite Dimensions: 1 in. Thick x 24 in. x 24 in. Wall Mounted Acoustical Absorption Panels Reduce Unwanted Acoustical Reflections Tame Chaotic Reverberation Affordable Absorption Solution For Professional & Residential Settings Affordable Absorption Solution For Professional & Residential Settings EZ-Stick Pro Mounting Tabs Included Available colors: black, oyster, grey, beige, tan, wedgewood blue, royal, atomic red, burgundy, purple

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.