Auralex Acoustics

SheetBlok 30


product price: $304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SheetBlok Sound Isolation Barrier is a dense, limp-mass vinyl material that is about 6dB more effective than solid lead at stopping the transmission of sound. It acts as a thin, dense sound barrier layer in walls, ceilings or floors and is most effective when used as one component of a multi-layered construction scheme. SheetBlok is useful for decoupling i.e. floating floors and walls in isolation construction applications. in. Size:4'x30' rolls 120 sq. ft. Color: Black smooth on one side; has a pebble grain finish on the other STC: 27 Thickness: 1/8 in. Weight: +1#/sq. ft. Service Temperature: -40° to 180° F Tensile Strength: 400 psi Tear Strength: 70#/inch Flammability: Passes test MVSS-302 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.