Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
ProPanel Tan Kit 1
Mfr # ProPanel Tan Kit 1
Zoro # G709127746
product price: $1,424.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,424.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # ProPanel Tan Kit 1
- Zoro # G709127746
- UPC # 818105013319
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
TheAuralexProPanelProKit-1acoustical treatment package is a cost-effective solution, engineered to control excess mid and high frequency reflections in your room. Based on theAuralex Class A fire-rated, fabric wrapped, fiberglassProPanels, these kits provide state of the art absorption performance, with high build quality, great aesthetics and low odor. The included panels cover more surface area than competing offerings, and a more effective resolution to your room's acoustical problems. This kit includes 2 in. x 2' x 4' beveled, wall panels and reverse, mitered corner bass traps to provide low-frequency absorption, which can be critical in small to medium-sized rooms. AdditionalProPanel Cloudand monitor isolation solutions are also available. All Auralex ProPanel ProKits are Class A Fire Rated per ASTM-E84*, and are suitable for commercial facilities. This kit is primarily designed for 8' x 10' to 12' x 12' room sizes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- WELLS LAMONT Work Gloves Dbl Palm Xl (4050XL)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- AURALEX ACOUSTICS ProPanel B124OBS (ProPanel B124OBS)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS Ceiling Anchor Mount, 2-1/8 in. W, Plastic (CLOUD ANCHOR)
- AURALEX ACOUSTICS StopGap (StopGap)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- AURALEX ACOUSTICS GRAMMA (GRAMMA™)
- Auralex Acoustics Hearing Protection