Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
ProPanel Red Kit 2
Mfr # ProPanel Red Kit 2
Zoro # G709127722
product price: $2,935.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,935.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # ProPanel Red Kit 2
- Zoro # G709127722
- UPC # 818105013104
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
TheAuralexProPanelProKit-2acoustical treatment package is a cost-effective solution, engineered to control excess mid and high frequency reflections in your room. Based on theAuralex, Class A fire-rated, fabric wrapped, fiberglassProPanels, these kits provide state of the art absorption performance, with high build quality, great aesthetics and low odor. The included panels cover more surface area than competing offerings, and a more effective resolution to your room's acoustical problems. This kit includes 2 in. x 2' x 4' beveled, wall panels and reverse, mitered corner bass traps to provide low-frequency absorption, which can be critical in small to medium-sized rooms. AdditionalProPanel Cloudand monitor isolation solutions are also available. All Auralex ProPanel ProKits are Class A Fire Rated per ASTM-E84*, and are suitable for commercial facilities. This kit is primarily designed for13' x 15' to 15' x 18' room sizes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- BDG PR, Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XS, 1 PR (333019)
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- AURALEX ACOUSTICS SonoLite Bass Trap Black (SonoLite Bass Trap Black)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- AURALEX ACOUSTICS ProPOD Lite, 4PK (ProPOD™ Lite 4-PK)
- PALISADE Trim Kit 94"L in Grecian Earth (6 Pieces (17301)
- Auralex Acoustics Sound Control and Acoustical Absorption