Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
ProPanel B224SST Ceiling
Mfr # ProPanel B224SST Ceiling
Zoro # G709127814
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # ProPanel B224SST Ceiling
- Zoro # G709127814
- UPC # 818105008704
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
ProPanel Ceiling Panels are high-quality, fabric-covered, acoustical, absorptive panels, which are designed to hang horizontally from a ceiling to help control and reduce sound reflections from the ceiling to floor and work-surface. Installation of an absorptive cloud can greatly improve the listening and mix position of your room while improving the stereo and surround field, allowing for a much more accurate monitoring environment. B224_C Propanels are 24 in. x 48 in. x2 in. and have a 1.05 NRC, which is most effective at absorbing frequencies 250Hz and above. Cloud Anchors are included with ProPanel Ceiling Panels and installation is composed of one or more ProPanel Ceiling Panels in a frame-less design. Suggested mounting hardware not included includes chain, wire, or in. S in. hooks, that can be easily found at a local hardware or home improvement store. Application is made easy by screwing each Cloud Anchor into the panel and attaching your preferred length of lead to the eye-hook of the Cloud Anchor. 1 Fabric-Wrapped Acoustical Absorption Panels, 2'x4'x 2 in. 8 sq. ft. Clean, Frame-less Design Cloud Anchor Mounting Hardware Included Custom Fabric Options Available Commercial and Residential Applications Fire Rating *ASTM E84 Class A
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Regulator, 0.10 to 3.00Lpm (710288)
- MAGID MultiMaster T936PR Ambidextrous PVC Dotted Knit Gloves, 12PK (T936CPR)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 2 1 pc, 3PK (844812)
- ACCUFORM Tags By-The-Roll, Danger Do Not, 6-1/4x3 in, Cardstock, 100/RL (TAR106)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- AURALEX ACOUSTICS MoPAD (MoPAD™)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_BGE)
- AURALEX ACOUSTICS Studiofoam Wedges 1 Pair, 2PK (Studiofoam Wedges 1 Pair)
- QUIETSITE Noise Barrier Kit, 97 1/2 in L, 48 in W (26466KT)
- Auralex Acoustics Hearing Protection