Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
ProPanel B224QUA
Mfr # ProPanel B224QUA
Zoro # G509127748
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auralex Acoustics
- MFR # ProPanel B224QUA
- Zoro # G509127748
- UPC # 818105013807
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
Auralex ProPanels are high-quality, fabric-covered acoustic absorptive panels designed to reduce unwanted room reflections, slap and flutter echoes and provide a more pleasing and accurate listening environment. ProPanels have a fiberglass core with chemically-hardened edges and are available in a wide variety of fabric colors to appeal to the most discriminating user. B224 ProPanels are 24 in. x 48 in. x 2 in. , with an attractive beveled edge. 2 in. ProPanels have a 1.05 NRC and are most effective absorbing frequencies at 250Hz and above. All Auralex ProPanels provide professional, aesthetically-pleasing acoustic treatment in any facility. All ProPanels meet the Class A Fire Rating per ASTM E-84, making them the perfect choice for use in areas with strict fire codes. Standard wall mounting hardware is included with all panels for easy installation. Auralex Application Specialists are always available to assist you with any questions you may have regarding the specification, selection, or implementation of any ProPanel product. 1 24 in. x 48 in. x 2 in. 8 sq. ft. Fiberglass ProPanel with Guilford of Maine Fabric Most effective above 250Hz 1.05 NRC Reduce Unwanted Acoustical Reflections Tame Chaotic Reverberation Improve Speech Intelligibility Commercial and Residential Applications Choose from A Wide Variety of Shapes, Sizes and Fabrics Custom Options Available Class A Fire Rated: ASTM-E84*
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- N-FERNO BY ERGODYNE FR Knit Cap, Beanie, Stretch Knit, Head (6820)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- MAGID RainMaster Heavyweight PVC Raincoat, M (R2014-M)
- AURALEX ACOUSTICS Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 (UBFF 50 PACK)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS SubDude-II (SubDude-II)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- Auralex Acoustics Hearing Protection