Auralex Acoustics

ProPanel B224GOO


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Auralex ProPanels are high-quality, fabric-covered acoustic absorptive panels designed to reduce unwanted room reflections, slap and flutter echoes and provide a more pleasing and accurate listening environment. ProPanels have a fiberglass core with chemically-hardened edges and are available in a wide variety of fabric colors to appeal to the most discriminating user. B224 ProPanels are 24 in. x 48 in. x 2 in. , with an attractive beveled edge. 2 in. ProPanels have a 1.05 NRC and are most effective absorbing frequencies at 250Hz and above. All Auralex ProPanels provide professional, aesthetically-pleasing acoustic treatment in any facility. All ProPanels meet the Class A Fire Rating per ASTM E-84, making them the perfect choice for use in areas with strict fire codes. Standard wall mounting hardware is included with all panels for easy installation. Auralex Application Specialists are always available to assist you with any questions you may have regarding the specification, selection, or implementation of any ProPanel product. 1 24 in. x 48 in. x 2 in. 8 sq. ft. Fiberglass ProPanel with Guilford of Maine Fabric Most effective above 250Hz 1.05 NRC Reduce Unwanted Acoustical Reflections Tame Chaotic Reverberation Improve Speech Intelligibility Commercial and Residential Applications Choose from A Wide Variety of Shapes, Sizes and Fabrics Custom Options Available Class A Fire Rated: ASTM-E84*

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.