Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
ProPanel B222QUA Ceiling
Mfr # ProPanel B222QUA Ceiling
Zoro # G909127768
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auralex Acoustics
- MFR # ProPanel B222QUA Ceiling
- Zoro # G909127768
- UPC # 818105013982
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
ProPanel Ceiling Panels are high-quality, fabric-covered, acoustical, absorptive panels, which are designed to hang horizontally from a ceiling to help control and reduce sound reflections from the ceiling to floor and work-surface. Installation of an absorptive cloud can greatly improve the listening and mix position of your room while improving the stereo and surround field, allowing for a much more accurate monitoring environment. B222_C Propanels are 24 in. x 24 in. x2 in. and have a 1.05 NRC, which is most effective at absorbing frequencies 250Hz and above. Cloud Anchors are included with ProPanel Ceiling Panels and installation is composed of one or more ProPanel Ceiling Panels in a frame-less design. Suggested mounting hardware not included includes chain, wire, or in. S in. hooks, that can be easily found at a local hardware or home improvement store. Application is made easy by screwing each Cloud Anchor into the panel and attaching your preferred length of lead to the eye-hook of the Cloud Anchor. 1 Fabric-Wrapped Acoustical Absorption Panels, 2'x2'x 2 in. 4 sq. ft. Clean, Frame-less Design Cloud Anchor Mounting Hardware Included Custom Fabric Options Available Commercial and Residential Applications Fire Rating *ASTM E84 Class A
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES SCBA Bracket For 60 Minute HP Cylinders (4111-07)
- KIDDE Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb (FA10G)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- AURALEX ACOUSTICS MoPAD-XL (MoPAD-XL™)
- AURALEX ACOUSTICS GeoFusor 11 (GeoFusor 11)
- AURALEX ACOUSTICS MoPAD (MoPAD™)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- Auralex Acoustics Sound Control and Acoustical Absorption