Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
ProPanel B222PET Ceiling
Mfr # ProPanel B222PET Ceiling
Zoro # G309127696
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # ProPanel B222PET Ceiling
- Zoro # G309127696
- UPC # 818105011681
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
ProPanel Ceiling Panels are high-quality, fabric-covered, acoustical, absorptive panels, which are designed to hang horizontally from a ceiling to help control and reduce sound reflections from the ceiling to floor and work-surface. Installation of an absorptive cloud can greatly improve the listening and mix position of your room while improving the stereo and surround field, allowing for a much more accurate monitoring environment. B222_C Propanels are 24 in. x 24 in. x2 in. and have a 1.05 NRC, which is most effective at absorbing frequencies 250Hz and above. Cloud Anchors are included with ProPanel Ceiling Panels and installation is composed of one or more ProPanel Ceiling Panels in a frame-less design. Suggested mounting hardware not included includes chain, wire, or in. S in. hooks, that can be easily found at a local hardware or home improvement store. Application is made easy by screwing each Cloud Anchor into the panel and attaching your preferred length of lead to the eye-hook of the Cloud Anchor. 1 Fabric-Wrapped Acoustical Absorption Panels, 2'x2'x 2 in. 4 sq. ft. Clean, Frame-less Design Cloud Anchor Mounting Hardware Included Custom Fabric Options Available Commercial and Residential Applications Fire Rating *ASTM E84 Class A
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- NMC Caution Eye And Ear Protection Required Sign (C151R)
- KLEENGUARD Apparel, 4X-Large, 25 PK, White, SMS-Based Material (48977)
- BEST GLOVE Best Glove 845-730-06 Dispose Glove Istant Unsupported Nitrile 13 in. Size 6 Pack - 12 (845-730-06)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- AURALEX ACOUSTICS GeoFusor 11 (GeoFusor 11)
- AURALEX ACOUSTICS Isolation Material, 21/64 ft. W, PK24 (PLATFOAM-KIT)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- AURALEX ACOUSTICS SonoLite Bass Trap Black (SonoLite Bass Trap Black)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- Auralex Acoustics Hearing Protection