Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
ProPAD-XL
Mfr # ProPAD-XL™
Zoro # G109127643
product price: $188.99
/pr
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # ProPAD-XL™
- Zoro # G109127643
- UPC # 818105009428
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
1 2.125 in. x 19 in. x 13 in. ProPAD-XL set, 4pc/set, each set decouples 2 speakers The award-winning Auralex ProPADs feature a durable, three layer highlydamped construction that provides superior isolation from thevibrations and resonant energy created by the studio monitors,preventing this energy from being transmitted into the supportingfurniture. ProPADs are constructed with a flat AuralexPlatFoam base layer and includes an additional PlatFoamwedge for angled applications. ProPADs are extremely useful fordecoupling monitors and reducing structural vibrations.ProPAD & s are a premium version of our currentbest-selling MoPADs.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206059)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- CONDOR Knit Gloves, Beige, XS, PR (783W23)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK6 (4SF22CHA-HP)
- AURALEX ACOUSTICS ISO-Tone (ISO-Tone™)
- AURALEX ACOUSTICS Studiofoam Wedges 1 Pair, 2PK (Studiofoam Wedges 1 Pair)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- AURALEX ACOUSTICS ProPanel B124OBS (ProPanel B124OBS)
- Auralex Acoustics Sound Control and Acoustical Absorption