Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
Marking Plugs, Plastic, 3/4 in. W, PK2
Mfr # SO MARKING PLUGS
Zoro # G3026390
product price: $1.99
/ea
Sold in multiples of 7 for $13.93
$13.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Material Plastic
- For Use With Snap-On Anchor
- Height 1/2 in
- Characteristics Installation Tool for Auralex Snap-On Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # SO MARKING PLUGS
- Zoro # G3026390
- UPC # 094725265479
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 3/4 in |
Height | 1/2 in |
Details
Item | Marking Plugs |
Material | Plastic |
For Use With | Snap-On Anchor |
Characteristics | Installation Tool for Auralex Snap-On Anchors |
Accessory Type | Marking Plugs |
Description
Marking Plugs, Width 3/4 in, Height 1/2 in, Material Plastic, For Use With Snap-On Anchor, Characteristics Installation Tool for Auralex Snap-On Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Plastic Eyewash Receptor (154-058)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- NMC Ghs43, Pk5 (GHS403AP)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS Ceiling Anchor Mount, 2-1/8 in. W, Plastic (CLOUD ANCHOR)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- AURALEX ACOUSTICS Liquid Adhesive, 2 in W, Urethane Adhesive (TTPRO)
- AURALEX ACOUSTICS MoPAD-XL (MoPAD-XL™)
- AURALEX ACOUSTICS Acoustic Panel, 2H x 24W x 48In L (B224OBS)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- Auralex Acoustics Hearing Protection