Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
Hex Driver, 3 in. W, Plastic
Mfr # SO HEX DRIVER
Zoro # G1983311
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 3 1/8 in
- Material Plastic
- For Use With Snap-On Anchor
- Characteristics Installation Accessory for Auralex Snap-On Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auralex Acoustics
- MFR # SO HEX DRIVER
- Zoro # G1983311
- UPC # 818105008681
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 3 in |
Length | 3 1/8 in |
Details
Item | Hex Driver |
Material | Plastic |
For Use With | Snap-On Anchor |
Characteristics | Installation Accessory for Auralex Snap-On Anchors |
Accessory Type | Hex Driver |
Description
Hex Driver, Width 3 in, Length 3 1/8 in, Material Plastic, For Use With Snap-On Anchor, Characteristics Installation Accessory for Auralex Snap-On Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- BDG PU Coated 18 ga. HPPE, Small (99-1-9640-7-K)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- AURALEX ACOUSTICS HoverMat (HoverMat™)
- AURALEX ACOUSTICS ProPanel B124OBS (ProPanel B124OBS)
- AURALEX ACOUSTICS Studiofoam Wedges 1 Pair, 2PK (Studiofoam Wedges 1 Pair)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- SINGER SAFETY Acoustic Foam, 54 in. W, PK4 (15016841)
- Auralex Acoustics Hearing Protection