Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
GeoFusor 22, 4PK
Mfr # GeoFusor 22 4pk
Zoro # G909127843
product price: $242.99
/pk 4, $60.75/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Auralex Acoustics
- MFR # GeoFusor 22 4pk
- Zoro # G909127843
- UPC # 818105012794
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
The Auralex GeoFusor combines highly effective diffusion, with a contemporary design aesthetic. Its unique geodesic dome shape creates a uniform and highly dispersive pattern, which can counter standing waves and eliminate flutter echo. Adding diffusion to any critical listening environment can enhance the in. openness in. and sonic accuracy, without removing acoustic energy. Diffusors are highly recommended for live space applications and especially where percussion, woodwind, brass, or symphonic instruments are present. The GeoFusor is wall and ceiling mountable, and is offered in two sizes of, 1' x 1' and 2' x 2'. The 2' x 2' GeoFusor is sized to fit in ceiling grids and is also available in a Class-A Fire-rated version per ASTM E-84, 2' x 2' size only. Contains 4 GeoFusor-22 23.75 in. x 23.75 x 4.5 in. Ceiling grid mountableAddresses Standing Waves & Flutter Echo without Removing Acoustic EnergyEnhance the Accuracy of a Critical Listening Environment
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (CCG2-03-M)
- HY-KO 5In Yellow Reflective Number 7, 10PK (B00757)
- DOVETAIL WORKWEAR Anna Taskpant - Uniform Navy Canvas 000x30 (DWS20P4C-410-000x30)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 8PK (LENRD Bass Trap Purple)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (M224SST)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- AURALEX ACOUSTICS Studiofoam Pyramid 1 Pair, 2PK (Studiofoam Pyramid 1 Pair)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. (K10-M10)
- Auralex Acoustics Hearing Protection