Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
GeoFusor 11, 4PK
Mfr # GeoFusor 11 4pk
Zoro # G209127840
product price: $72.99
/pk 4, $18.25/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # GeoFusor 11 4pk
- Zoro # G209127840
- UPC # 818105012770
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
The Auralex GeoFusor combines highly effective diffusion, with a contemporary design aesthetic. Its unique geodesic dome shape creates a uniform and highly dispersive pattern, which can counter standing waves and eliminate flutter echo. Adding diffusion to any critical listening environment can enhance the in. openness in. and sonic accuracy, without removing acoustic energy. Diffusors are highly recommended for live space applications and especially where percussion, woodwind, brass, or symphonic instruments are present. The GeoFusor is wall and ceiling mountable, and is offered in two sizes of, 1' x 1' and 2' x 2'. The 2' x 2' GeoFusor is sized to fit in ceiling grids and is also available in a Class-A Fire-rated version per ASTM E-84, 2' x 2' size only. Contains 4 GeoFusor-11 11.75 in. x 11.75 x 4.25 in. Addresses Standing Waves & Flutter Echo without Removing Acoustic EnergyEnhance the Accuracy of a Critical Listening Environment
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Red Roll Form (LCD-38-R)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- CHUMS Orbiter, Eyewear Retainer, Black (12403100)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK6 (4SF22CHA-HP)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS WaveCave Royale, 10PK (WaveCave Royale)
- AURALEX ACOUSTICS ProPOD Lite, 4PK (ProPOD™ Lite 4-PK)
- AURALEX ACOUSTICS Isolation Material, 2 ft. W, 4 ft. L, PK8 (PLATSHEET)
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- Auralex Acoustics Sound Control and Acoustical Absorption