Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
Ceiling Anchor Mount, 2-1/8 in. W, Plastic
Mfr # CLOUD ANCHOR
Zoro # G3026418
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/8 in
- Material Plastic
- Height 2 in
- Characteristics For Ceiling Mounting of Auralex ProPanels in Suspended Cloud Applications or Where Offset Panel Installation is Desired for Improved Low Frequency Absorption
- For Use With ProPanels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # CLOUD ANCHOR
- Zoro # G3026418
- UPC # 818105007738
- Country of Origin Canada
- Category Sound Control and Acoustical Absorption
Dimensions
Width | 2 1/8 in |
Height | 2 in |
Details
Item | Ceiling Anchor Mount |
Material | Plastic |
Characteristics | For Ceiling Mounting of Auralex ProPanels in Suspended Cloud Applications or Where Offset Panel Installation is Desired for Improved Low Frequency Absorption |
For Use With | ProPanels |
Accessory Type | Ceiling Anchor Mount |
Description
Ceiling Anchor Mount, Width 2 1/8 in, Height 2 in, Material Plastic, For Use With ProPanels, Characteristics For Ceiling Mounting of Auralex ProPanels in Suspended Cloud Applications or Where Offset Panel Installation is Desired for Improved Low Frequency Absorption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- JUSTRITE Silver Steel Flexible Spout (11077)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- LYLE Decal Danger Non-Potable Water, 5"x3-1/2", LCU4-0513-ND_5X3.5 (LCU4-0513-ND_5X3.5)
- AURALEX ACOUSTICS ProPOD Lite, 4PK (ProPOD™ Lite 4-PK)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX ACOUSTICS SubDude-II (SubDude-II)
- AURALEX ACOUSTICS StopGap (StopGap)
- AURALEX ACOUSTICS LENRD Bass Trap Purple, 4PK (LENRD Bass Trap Purple)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- ACOUSTICAL CONCEPTS Acoustical Concept Fabric Panels - 1" - 2x2, 8PK (C600)
- Auralex Acoustics Hearing Protection