Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
2 in. StudioFoam Wedge, 12PK
Mfr # 2" StudioFoam Wedge
Zoro # G909127775
product price: $289.99
/pk 12, $24.17/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Auralex Acoustics
- MFR # 2" StudioFoam Wedge
- Zoro # G909127775
- UPC # 818105007103
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
2 in. Studiofoam Wedges are our most popular Studiofoam profile! Use them to treat small-to-medium-sized areas including vocal booths, control rooms and tracking studios. They effectively kill standing waves and flutter echoes and when used in conjunction with our LENRD Bass Traps, Venus Bass Traps or Sunburst Broadband Absorbers, can effectively tame the full frequency bandwidth in virtually any room. 2 in. acoustic Studiofoam is quite simply the workhorse of the industry and is your safest bet if you're tuning your room yourself without the help of a professional acoustician. Benefits: Anechoic wedge cut offers superior sound absorption Effectively reduce standing waves and flutter echoes Won't crumble with age Absorbs up to 60% better than other brands
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Tris(1,3-dichloro-2-propyl) phosphate (TDCPP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194786)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- BIO-EX Foam Concentrate, Class A, 0.1 -1.0Percent (F03.02.0515)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- AURALEX ACOUSTICS Isolation Material, 21/64 ft. W, PK24 (PLATFOAM-KIT)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- AURALEX ACOUSTICS MoPAD (MoPAD™)
- AURALEX ACOUSTICS Impaling Clip, 3 in. W, PK4 (1" OFFSET I-CLIP4-PACK)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- AURALEX ACOUSTICS Wall-Ceiling Mount, 2-1/8 in. W, Plastic (SNAP-ON ANCHOR)
- Auralex Acoustics Sound Control and Acoustical Absorption