Shop All Sound Control and Acoustical Absorption
Auralex Acoustics
2 in. StudioFoam Metro, 12PK
Mfr # 2" StudioFoam Metro
Zoro # G309127726
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Auralex Acoustics
- MFR # 2" StudioFoam Metro
- Zoro # G309127726
- UPC # 818105000753
- Country of Origin United States
- Category Sound Control and Acoustical Absorption
Description
The differing heights of protrusions on the acoustic Studiofoam Metro products serve to spread sonic energy out in the time domain, as well as each absorbing a slightly different slice of the frequency spectrum. You see, it takes slightly different amounts of time for sound waves to travel through the different sections of the Metro, strike the mounting surface and travel back through the Metro into the room, so wavefronts are in effect softened rather than just being absorbed.This is why a 2 in. Studiofoam Metro room will retain a bit more in. feel in. than a room that's treated with a stronger acoustic absorber like 3 in. or 4 in. Studiofoam Wedges or Pyramids and why, when coupled with a judicious amount of MetroFusors and Metro LENRDs, a well-controlled, natural-sounding acoustic space will result. Eliminates Standing Waves And Flutter Echoes Reduces Unwanted Reflections Decreases Slap-Back And Room Ring Studiofoam Can Improve Any Space! Precision Surface Profiling
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Tris(1,3-dichloro-2-propyl) phosphate (TDCPP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- PETZL Wind Harness, Size 0 (C072DA00)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- AURALEX ACOUSTICS BabyGRAMMA v2 (BabyGRAMMA™ v2)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS WaveCave Royale, 16PK (WaveCave Royale)
- AURALEX ACOUSTICS Acoustic Panel, 2H x 24W x 48In L (B224OBS)
- AURALEX ACOUSTICS Impaling Clip, 3 in. W, PK4 (1" OFFSET I-CLIP4-PACK)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- Auralex Acoustics Hearing Protection